This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Gunmetal (Trim Only)

Signature Hardware

Sefina Single Handle Thermostatic Valve Trim in Gunmetal (Trim Only)

  • Fast #
  • Part #SHSF9009GM
  • Item #11399128
  • Manufacturer Part #SHSF9009GM
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina Single Handle Thermostatic Valve Trim in Gunmetal (Trim Only)

  • Fast #
  • Part #SHSF9009GM
  • Item #11399128
  • Manufacturer Part #SHSF9009GM
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rough-in valves: SH6006 or SH6004
  • Temperature outlet factory preset to 104 degrees Fahrenheit
  • High temperature limit stop
  • Wall thickness range: 1" to 1-3/4"
  • Ceramic cartridge
  • Recommended valve installation depth 1-5/8" to 2-3/8"
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Sefina
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Depth:
4-7/8 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
199242007288
Valve Trim Type:
Thermostatic
Width:
6-11/16 in