This product requires certification to purchase.

Thermostatic Shower System with 3 Body Sprays and Hand Shower in Chrome

Signature Hardware

Sefina Thermostatic Shower System with 3 Body Sprays and Hand Shower in Chrome

  • Fast #
  • Part #SHK559240
  • Item #11663590
  • Manufacturer Part #559240
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina Thermostatic Shower System with 3 Body Sprays and Hand Shower in Chrome

  • Fast #
  • Part #SHK559240
  • Item #11663590
  • Manufacturer Part #559240
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8" single function round rainfall shower head (full spray)
  • Single function hand shower (full spray)
  • Modern shower arm and hand shower
  • Swivel water supply elbow for hand shower has 1/2" female wall connection and 1/2" male hose connection
  • Thermostatic Rough-In Shower Valve has factory-calibrated comfort setting at 104 degrees Fahrenheit
  • Water inlet stops and check valve
  • Thermostatic technology keeps shower temperature ±1 degree Celsius
  • 3-Way In-Wall Diverter Rough-In Valve is not intended as a shut off valve
  • Volume Control Rough-In Valve is Intended for use with a thermostatic valve and trim
  • Round flush-mount swivel body spray has 1/2" male connection
  • Requires Certification

Specifications

Application:
Residential
Body Spray Flow Rate:
2.5 gpm
Cartridge Type:
Ceramic Disc
Collection:
Sefina
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Three Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No
Valve Trim Type:
Thermostatic