Thermostatic Shower System with Hand Shower in Brushed Nickel
Sefina Thermostatic Shower System with Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single function hand shower (full spray)
- Modern shower arm and hand shower
- Swivel water supply elbow and bracket for hand shower has 1/2" female wall connection and 1/2" male hose connection
- Thermostatic rough-in shower valve has factory-calibrated comfort setting at 104 degrees Fahrenheit
- Water inlet stops and check valve
- Thermostatic technology keeps shower temperature ±1 degree Celsius
- 3-Way in-wall diverter rough-in valve has six total settings allow for shared water flow between outlets, giving you the ability to use two functions
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sefina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Hose Length:
- 60
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-3/8
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Trim Only:
- No
- Valve Trim Type:
- Thermostatic