Toilet Tissue Holder in Chrome
Sefina Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction for ultimate strength and durability.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/16
- Collection:
- Sefina
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-15/16
- Height:
- 2-3/16
- Installation Type:
- Wall Mount
- Length:
- 7-5/8
- Material:
- Metal
- Projection:
- 2-15/16
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889971628