Tub Spout in Gunmetal
FundamentALL Tub Spout in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- 1/2" slip fit connection.
Specifications
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Height:
- 2-9/16 in
- Installation Type:
- Wall Mount
- Length:
- 7-5/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Type:
- Fixed
- Tub Spout Reach:
- 6-9/16 in
- Tub Spout Type:
- Diverter
- UPC:
- 781889971727
- Width:
- 2-3/8 in