Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel
Sefina Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spout flow rate: 7.95 gpm (30 L/min) @ 20 psi
- Required for installation: Rough-in valve: SH674164
- Spout reach: 8-5/16"
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Sefina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 6 in - 10 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/8 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-1/2 in
- Spout Type:
- Gooseneck
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 199242007226
- WaterSense Labeled:
- Yes