This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Gunmetal

Signature Hardware

Sefina Two Handle Roman Tub Faucet with Hand Shower in Gunmetal

  • Fast #
  • Part #SHSF4RTGGM
  • Item #11399121
  • Manufacturer Part #SHSF4RTGGM
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina Two Handle Roman Tub Faucet with Hand Shower in Gunmetal

  • Fast #
  • Part #SHSF4RTGGM
  • Item #11399121
  • Manufacturer Part #SHSF4RTGGM
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Superior, WI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout flow rate: 7.95 gpm (30 L/min) @ 20 psi
  • Required for installation: Rough-in valve: SH674164
  • Spout reach: 8-5/16"
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Sefina
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Faucet Center Size:
6 in - 10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/8 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-1/2 in
Spout Type:
Gooseneck
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
9-7/8 in
UPC:
199242007219
Valve Body Material:
Metal
WaterSense Labeled:
Yes
Width:
21-7/8 in