This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Chrome

Signature Hardware

Sefina Two Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #SHSFWMTFCP
  • Item #10249769
  • Manufacturer Part #SHSFWMTFCP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina Two Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #SHSFWMTFCP
  • Item #10249769
  • Manufacturer Part #SHSFWMTFCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Metal construction for ultimate strength and durability
  • Fits three-hole 8 in wall installations
  • Drain assembly sold separately
  • Flow rate of 14 gpm at 60 psi when used purchased with valve, valve required for use (SHWMR2000)
  • Requires Certification
Dimensions & Measurements
Depth
9-15/16 in
Height
2-3/16 in
Length
13 in
Spout Height
9-1/2 in
Tub Spout Reach
9-1/2 in
Width
9-15/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Sefina
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Metal
Faucet Type
Floor Mount Tub Filler
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
NSF
NSF 61, NSF 372
UPC
781889971680