Two Handle Wall Mount Tub Filler in Gunmetal
Sefina Two Handle Wall Mount Tub Filler in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Metal construction for ultimate strength and durability
- Fits three-hole 8 in wall installations
- Drain assembly sold separately
- Flow rate of 14 gpm at 60 psi when used purchased with valve, valve required for use (SHWMR2000)
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sefina
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 9-15/16 in
- Faucet Material:
- Metal
- Faucet Type:
- Floor Mount Tub Filler
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 13 in
- NSF:
- NSF 61, NSF 372
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 9-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/2 in
- UPC:
- 781889971697
- Width:
- 9-15/16 in