This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Signature Hardware

Sefina Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCSF807CP
  • Item #10249781
  • Manufacturer Part #SHWSCSF807CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCSF807CP
  • Item #10249781
  • Manufacturer Part #SHWSCSF807CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Drain is compatible with sinks that have an overflow hole.
  • 3 hole installation with 8" centers.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Sefina
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
13
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
4-15/16
Faucet Material:
Metal
Flow Rate:
1.2 gpm
Handle Length (in):
2-1/2
Handle Material:
Metal
Handle Type:
Lever
Height:
4-15/16
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
13
Maximum Deck Thickness:
2-1/2
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-1/8
Spout Reach:
5-5/16
Spout Swivel:
No
Stream Type:
Aerated
Trim Only:
No
UPC:
781889971802
Width:
6-13/16