66 x 34-1/2 in. Air Tub in Stainless Steel with Black Drain Kit
Selby 66 x 34-1/2 in. Air Tub in Stainless Steel with Black Drain Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Overflow includes a standard overflow which remains open to allow water into the drain
- Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
- Tub is handmade and therefore unique. Expect slight variations in finish and dimensions.(+/- 1 in.)
- Made of 16-gauge stainless steel
- Air tub features 12 air jets that massage and relax. Remote control works within 15 ft. radius and is designed to float. Tub and air system come fully assembled
- Floor plate, 1-1/2 in. PVC pipe, 2 in. x 1-1/2 in. trap adapters, 1 brass threaded, 1 brass unthreaded tailpiece and plug
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Basin Depth:
- 20 in
- Basin Length:
- 51-1/2 in
- Basin Width:
- 21-3/4 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- Clawfoot Included:
- No
- Collection:
- Selby
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 66 in
- Overall Width:
- 34-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Standard
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 17-1/4 in
- UL Listed:
- No
- UPC:
- 781889833599
- Weight:
- 182 lb