43 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White
Selkirk 43 in. Drop-in Cast Iron Double Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 43" x 22" x 10-7/8"
- Constructed from enameled cast iron; a long time gold standard in the kitchen due to it's durability
- The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
- Features a faucet deck with 3 predrilled faucet holes
- A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
- Installs in a drop in/top mount configuration; installs from the top into an existing cutout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Selkirk
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Length:
- 43 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- Greater than 36 in
- UPC:
- 781889464007
- Width:
- 22 in