68 x 30 in. Freestanding Bathtub Offset Drain in White with Brass Tones Trim
Serafini 68 x 30 in. Freestanding Bathtub Offset Drain in White with Brass Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 61" Dimensions: 61" L x 30" W x 26" H (± 1/2"). Water capacity: 31 gallons. Weight uncrated/crated: 254/310 lbs.
Specifications
- Application:
- Residential
- Basin Depth:
- 17-5/8 in
- Basin Length:
- 51-13/16 in
- Basin Width:
- 18-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 61 gal
- Collection:
- Serafini
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-3/4 in
- Height:
- 23 in
- Installation Type:
- Freestanding
- Length:
- 68 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 68 in
- Overall Width:
- 30 in
- Overflow Included:
- Yes
- Size:
- 68 in x 30 in x 23 in
- Soaking Depth:
- 15-1/4 in
- Weight:
- 170 lb
- Width:
- 30 in