68 x 30 in. Freestanding Bathtub Offset Drain in White with Nickel Tones Trim
Serafini 68 x 30 in. Freestanding Bathtub Offset Drain in White with Nickel Tones Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimensions: 54-3/8" L x 27-1/2" W x 27-3/4" H (± 1/2").
Specifications
- Application:
- Residential
- Basin Depth:
- 17-5/8 in
- Basin Length:
- 51-13/16 in
- Basin Width:
- 18-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 61 gal
- Collection:
- Serafini
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- Height:
- 23 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 68 in
- Overall Width:
- 30 in
- Overflow Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 15-1/4 in
- UPC:
- 781889415863
- Weight:
- 170 lb