This product requires certification to purchase.

68 x 30 in. Freestanding Bathtub Offset Drain in White with Chromes Trim

Signature Hardware

Serafini 68 x 30 in. Freestanding Bathtub Offset Drain in White with Chromes Trim

  • Fast #
  • Part #SH442779
  • Item #8340123
  • Manufacturer Part #442779
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Serafini 68 x 30 in. Freestanding Bathtub Offset Drain in White with Chromes Trim

  • Fast #
  • Part #SH442779
  • Item #8340123
  • Manufacturer Part #442779
3.8 out of 5 Customer Rating

X Points

Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 67" Overall Dimensions: 67" L x 31" W x 24" H (± 1/2"). Water capacity with overflow: 35 gallons. Weight crated/uncrated: 425/315 lbs.
  • White feet are powder coat over cast iron.
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
17-5/8 in
Basin Length:
51-13/16 in
Basin Width:
18-7/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
61 gal
Collection:
Serafini
Color Finish Category:
Chromes
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Offset
Faucet Included:
No
Height:
23 in
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Overall Height:
23 in
Overall Length:
68 in
Overall Width:
30 in
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
15-1/4 in
UPC:
781889417089
Weight:
170 lb