29 in. Iron Vanity Mirror in Gold Leaf
Sethfield 29 in. Iron Vanity Mirror in Gold Leaf
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Sethfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Depth:
- 1-1/2 in
- Glass Type:
- Mirror
- Height:
- 39-3/4 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Iron
- Mirror Shape:
- Rectangle
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 39-3/4 in x 29 in x 1-1/2 in
- Style:
- Art Deco
- WaterSense Labeled:
- No
- Width:
- 29 in