This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Signature Hardware

Shannon Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #TGWSH394473
  • Item #7744091
  • Manufacturer Part #TGWSH394473
5 out of 5 Customer Rating
Brand image
Signature Hardware

Shannon Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #TGWSH394473
  • Item #7744091
  • Manufacturer Part #TGWSH394473
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rough-in valve included: Yes
  • The unique spout shape of the Shannon widespread bathroom faucet will make it the focal point of your vanity or pedestal sink. Construction with high quality materials guarantees lasting durability
  • The large, classic porcelain handles contribute to the traditional design of this bathroom faucet
  • Spout base plate is 2-7/8" in diameter, handle base plates are 2-5/8" in diameter
  • Faucet can be installed with variable centers from 6 in - 12 in
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Shannon
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Depth:
6-7/8 in
Drain Included:
Yes
Faucet Center Size:
6 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Height:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
3-3/4 in
Handle Material:
Porcelain
Handle Type:
Lever
Height:
3 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-1/2 in
Spout Reach:
4-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
Width:
6-7/8 in