This product requires certification to purchase.

60 in. Freestanding Tub with Integral Drain & Overflow

Signature Hardware

Sheba 60 in. Freestanding Tub with Integral Drain & Overflow

  • Fast #
  • Part #SH112153MWH
  • Item #9710560
  • Manufacturer Part #480964
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Sheba 60 in. Freestanding Tub with Integral Drain & Overflow

  • Fast #
  • Part #SH112153MWH
  • Item #9710560
  • Manufacturer Part #480964
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tub material is solid and the same color throughout.
  • Exterior matte finish is easy to maintain and repair, if needed.
  • Tub is 1" at rim.
  • Tub includes white pop-up drain.
  • Optional Quick Connect Drop-In Drain Kit Includes: Floor Plate, 1-1/2" PVC Pipe, 2" x 1-1/2" Trap Adapters, 1 Brass Threaded, 1 Brass Unthreaded Tailpiece and Plug.
  • Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
45
Basin Width:
19 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
51 gal
Collection:
Sheba
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Universal
Faucet Included:
No
Height:
28
Length:
60-3/8
Material:
Solid Surface
Number of Occupants:
1
Origin:
Global
Overall Height:
28
Overall Length:
60-3/8
Overall Width:
27-3/4
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Type:
SH480964
UPC:
781889862865
Weight:
450
Width:
27-3/4