66 x 28 in. Freestanding Bathtub with Center Drain in White
Sheba 66 x 28 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White Pop-Up drain included.
- Tub material is solid and the same color throughout.
- Exterior matte finish is easy to maintain and repair, if needed.
- Tub is 1" at rim.
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- Slipper
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 49 in
- Basin Width:
- 19 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 57 gal
- Clawfoot Included:
- No
- Collection:
- Sheba
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Solid Surface
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 29 in
- Overall Length:
- 66 in
- Overall Width:
- 28 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 15-3/4 in
- UL Listed:
- No
- UPC:
- 781889862872
- Weight:
- 440.2 lb