66 x 28 in. Freestanding Bathtub with Front Drain in White and Foam Insulated Drain Kit
Sheba 66 x 28 in. Freestanding Bathtub with Front Drain in White and Foam Insulated Drain Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All dimensions are +/- 1/2".
- Features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float.
- Foam insulation increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Air tub features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float. Tub and air system come fully assembled.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Basin Depth:
- 15-3/8 in
- Basin Length:
- 46-1/2 in
- Basin Width:
- 21-5/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Clawfoot Included:
- No
- Collection:
- Sheba
- Color Finish Category:
- Whites
- Color Finish Name:
- White, White
- Depth:
- 15-3/8 in
- Drain Included:
- Yes
- Drain Location:
- Front
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 29-1/8 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Type:
- Integral
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 15-3/8 in
- UL Listed:
- No
- UPC:
- 781889646496
- Volts:
- 120V
- Weight:
- 206 lb