67 x 28 in. Freestanding Bathtub with Center Drain in White
Sheba 67 x 28 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White Pop-Up drain included.
- Tub material is solid and the same color throughout.
- Exterior matte finish is easy to maintain and repair, if needed.
- Tub is 1" at rim.
- Drain is located in center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Double Slipper
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 49-1/2 in
- Basin Width:
- 19 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 59 gal
- Clawfoot Included:
- No
- Collection:
- Sheba
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Solid Surface
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 27-1/2 in
- Overall Length:
- 67 in
- Overall Width:
- 28 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Soaking Depth:
- 14-1/2 in
- UL Listed:
- No
- UPC:
- 781889554791
- Weight:
- 330 lb