This product requires certification to purchase.

67 x 28 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Sheba 67 x 28 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH480966
  • Item #9710557
  • Manufacturer Part #480966
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Sheba 67 x 28 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH480966
  • Item #9710557
  • Manufacturer Part #480966
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White Pop-Up drain included.
  • Tub material is solid and the same color throughout.
  • Exterior matte finish is easy to maintain and repair, if needed.
  • Tub is 1" at rim.
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Double Slipper
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
49-1/2 in
Basin Width:
19 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
59 gal
Clawfoot Included:
No
Collection:
Sheba
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Solid Surface
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
27-1/2 in
Overall Length:
67 in
Overall Width:
28 in
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14-1/2 in
UL Listed:
No
UPC:
781889862834
Weight:
403.52 lb