This product requires certification to purchase.

72 x 28-1/4 in. Freestanding Bathtub Center Drain in White with Whites Trim

Signature Hardware

Sheba 72 x 28-1/4 in. Freestanding Bathtub Center Drain in White with Whites Trim

  • Fast #
  • Part #SH445130
  • Item #8339994
  • Manufacturer Part #445130
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Sheba 72 x 28-1/4 in. Freestanding Bathtub Center Drain in White with Whites Trim

  • Fast #
  • Part #SH445130
  • Item #8339994
  • Manufacturer Part #445130
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 72 in x 28-1/4 in
  • Soaking Depth: 14-3/4 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
43-11/16 in
Basin Width:
16-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
70 gal
Collection:
Sheba
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Height:
28-1/2 in
Installation Type:
Freestanding
Length:
72 in
Material:
Plastic
Number of Occupants:
2
Overall Height:
28-1/2 in
Overall Length:
72 in
Overall Width:
28-1/4 in
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889419021
Weight:
126 lb
Width:
28-1/4 in