72 x 28-1/4 in. Freestanding Bathtub with Center Drain in White
Sheba 72 x 28-1/4 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Air tub features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float. Tub and air system come fully assembled.
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
- Measurements are +/- 1/2"
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 43-3/4 in
- Basin Width:
- 19-1/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Clawfoot Included:
- No
- Collection:
- Sheba
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-3/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 28-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 2
- Origin:
- Global
- Overall Height:
- 28-3/8 in
- Overall Length:
- 72 in
- Overall Width:
- 31 in
- Overflow Type:
- Integral
- Soaking Depth:
- 15-3/8 in
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 181.58 lb