72 x 28 in. Freestanding Bathtub with Center Drain in White
Sheba 72 x 28 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White Pop-Up drain included.
- Tub material is solid and the same color throughout.
- Exterior matte finish is easy to maintain and repair, if needed.
- Tub is 1" at rim.
- Double Slipper
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 55
- Basin Width:
- 19 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Clawfoot Included:
- No
- Collection:
- Sheba
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 28
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 72
- Material:
- Solid Surface
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 72
- Overall Width:
- 28
- Overflow Type:
- Integrated
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Soaking Depth:
- 15-7/8
- UL Listed:
- No
- UPC:
- 781889740675
- Weight:
- 403.52
- Width:
- 28