72 x 28 in. Freestanding Bathtub with Center Drain in White
Sheba 72 x 28 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Basin Length:
- 55 in
- Basin Width:
- 28 in
- Bathtub Shape:
- Oval
- Capacity:
- 65 gal
- Collection:
- Sheba
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Height:
- 28 in
- Installation Type:
- Freestanding
- Length:
- 72 in
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Overall Height:
- 28 in
- Overall Length:
- 72 in
- Overall Width:
- 28 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 15-7/8 in
- UPC:
- 781889852590
- Weight:
- 347 lb
- Width:
- 28 in