This product requires certification to purchase.

72 x 31 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Sheba 72 x 31 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH462576
  • Item #9299301
  • Manufacturer Part #462576
4 out of 5 Customer Rating
Brand image
Signature Hardware

Sheba 72 x 31 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH462576
  • Item #9299301
  • Manufacturer Part #462576
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Measurements are +/- 1/2"
  • Foam Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Foam Insulation: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
43-3/4 in
Basin Width:
19-1/4 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
70 gal
Clawfoot Included:
No
Collection:
Sheba
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-3/4 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
2
Origin:
Global
Overall Height:
28-3/8 in
Overall Length:
72 in
Overall Width:
31 in
Overflow Type:
Integral
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
15-3/8 in
UL Listed:
No
UPC:
781889651148
Weight:
134.13 lb