This product requires certification to purchase.

Shower Arm Bracket in Brushed Nickel

Signature Hardware

Shower Arm Bracket in Brushed Nickel

  • Fast #
  • Part #SHSM2030ZBN
  • Item #4397888
  • Manufacturer Part #449796
5 out of 5 Customer Rating
Brand image
Signature Hardware

Shower Arm Bracket in Brushed Nickel

  • Fast #
  • Part #SHSM2030ZBN
  • Item #4397888
  • Manufacturer Part #449796
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2" NPSM connection
  • Adjustable angle
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.297, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Bracket
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-7/8 in
Length:
3.90 in
MA Approved:
Yes
Material Type:
ABS
UPC:
781889239193
WaterSense Labeled:
No