Shower Arm Bracket in Polished Chrome
Shower Arm Bracket in Polished Chrome
Package Quantity Info:
Each: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPSM connection
- Adjustable angle
- Factory installed backflow prevention check valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.298, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Bracket
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 3-9/10 in
- MA Approved:
- Yes
- Material Type:
- ABS
- UPC:
- 781889239209
- WaterSense Labeled:
- No