Shower Arm & Escutcheon Kit in Brushed Nickel
This product has been replaced by
Manufacturer Part #SHSK85ZBN
Shower Arm & Escutcheon Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Includes 8", 45° shower arm with flange
- Lifetime limited warranty
- cUPC/IAPMO listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 8 in
- MA Approved:
- Yes
- Material:
- Brass
- Shower Arm Reach:
- 8 in
- UPC:
- 781889231579
- WaterSense Labeled:
- No