This product requires certification to purchase.

Shower Arm for Rainshower with Escutcheon in Polished Chrome

Signature Hardware

Shower Arm for Rainshower with Escutcheon in Polished Chrome

  • Fast #
  • Part #SHRSA160CP
  • Item #7180664
  • Manufacturer Part #449638
5 out of 5 Customer Rating
Brand image
Signature Hardware

Shower Arm for Rainshower with Escutcheon in Polished Chrome

  • Fast #
  • Part #SHRSA160CP
  • Item #7180664
  • Manufacturer Part #449638
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.87, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT x NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
17 in
MA Approved:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
16 in
UPC:
781889316269
WaterSense Labeled:
No