This product requires certification to purchase.

Shower Arm in Brushed Nickel

You last purchased this on
 
Signature Hardware

Shower Arm in Brushed Nickel

  • Fast #
  • Part #SHSK88ZBN
  • Item #4397957
  • Manufacturer Part #SHSK88BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Shower Arm in Brushed Nickel

  • Fast #
  • Part #SHSK88ZBN
  • Item #4397957
  • Manufacturer Part #SHSK88BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Length:
7-3/8 in
MA Approved:
Yes
Material:
Brass
WaterSense Labeled:
No
Width:
2-3/8 in