Shower Arm in Matte Black
Vilamonte Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Vilamonte
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Brass
- Shower Arm Reach:
- 7-3/8 in
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in