This product requires certification to purchase.

10 in. Brass Shower Arm in Chrome

Signature Hardware

10 in. Brass Shower Arm in Chrome

  • Fast #
  • Part #SH257560
  • Item #7695315
  • Manufacturer Part #257560
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

10 in. Brass Shower Arm in Chrome

  • Fast #
  • Part #SH257560
  • Item #7695315
  • Manufacturer Part #257560
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower arm only.
  • Includes matching flange.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
Length:
10 in
MA Approved:
Yes
Material:
Brass
Shower Arm Reach:
10 in
UPC:
781889491737
WaterSense Labeled:
No