Shower Curtain Rings in Brushed Nickel
Shower Curtain Rings in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Curtain Rings
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889447086
- Width:
- 1-1/2 in