Shower Curtain Rings in Chrome (Pack of 24)
Shower Curtain Rings in Chrome (Pack of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of heavy-duty brass.
- Corrosion free.
- Made of solid brass with heavy-duty plating.
- A light tug opens or closes the curtain.
- Rolls friction-free across your shower curtain rod.
- Purchase 12 rings for a standard 60" or 72" curtain, 24 rings for a 108" curtain, or 36 rings for a 168" or 180" curtain.
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Shower Curtain Rings
- UPC:
- 781889480052
- Width:
- 1-1/2 in