This product requires certification to purchase.

Shower Curtain Rings in Chrome (Pack of 36)

Signature Hardware

Shower Curtain Rings in Chrome (Pack of 36)

  • Fast #
  • Part #SH427893
  • Item #7706844
  • Manufacturer Part #427893
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Shower Curtain Rings in Chrome (Pack of 36)

  • Fast #
  • Part #SH427893
  • Item #7706844
  • Manufacturer Part #427893
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty rings.
  • Corrosion free.
  • Made of solid brass.
  • Designed for use on shower curtain rods that have ceiling or wall supports that prevent shower curtain from being opened completely.
  • Rings are flexible and can navigate around supports up to 1-1/4" in diameter.
  • Purchase 12 rings for a standard 60" or 72" curtain, 24 rings for a 108" curtain, or 36 rings for a 168" or 180" curtain.
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Length:
3-1/4 in
Material:
Brass
Product Type:
Shower Curtain Rings
UPC:
781889517857
Width:
1-7/8 in