Roller Ball Shower Curtain Rings in Chrome
Roller Ball Shower Curtain Rings in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of heavy-duty brass.
- Corrosion free.
- Made of solid brass with heavy-duty plating.
- A light tug opens or closes the curtain
- Rolls friction-free across your shower curtain rod.
- Purchase 12 rings for a standard 60" or 72" curtain, 24 rings for a 108" curtain, or 36 rings for a 168" or 180" curtain.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-7/8
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Curtain Rings
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- UPC:
- 781889737934
- Width:
- 1-1/2