Shower Supply Elbow for Hand Shower in Oil Rubbed Bronze
Shower Supply Elbow for Hand Shower in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- 1/2" Male wall connection
- 1/2" Male hose connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Length:
- 2-1/8 in
- MA Approved:
- Yes
- Material:
- Brass
- WaterSense Labeled:
- No