Side Mount Hand Shower Conversion Kit in Brushed Gold
Side Mount Hand Shower Conversion Kit in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conversion kit includes the following: English Telephone Faucet with 6" deck couplers and hand shower, 77" riser pipe, rectangular solid brass shower curtain rod, and brass shower head.
- Two piece shower riser is 3/8" brass pipe size: 77" total height with 9-1/2" projection.
- Riser may be cut to needed height.
- Shower ring features 1" OD heavy gauge brass tubing, two heavy duty jumbo wall flanges and one 36" ceiling support.
- Ceiling support can be cut to length.
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- Hose Length:
- 59 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 9-1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- UPC:
- 781889901946
- Width:
- 4-7/8 in