5 in. Center-to-Center Cabinet Pull in Satin Black
Sidra 5 in. Center-to-Center Cabinet Pull in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
- Made of solid brass.
- 5-1/8" Centers overall dimensions: 1-1/4" W x 1-3/8" H x 5-5/8" L
Documents
Specifications
- Center to Center:
- 5 in
- Collection:
- Sidra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/8 in
- Length:
- 5-63/100 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889880487
- Width:
- 1-1/4 in