41-1/8 in x 41-1/8 in Freestanding Bathtub Center Drain in White
Siglo 41-1/8 in x 41-1/8 in Freestanding Bathtub Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- Overall Tub Size (Length x Width): 41 in x 41-1/4 in
- All dimensions are (± 1/2 in).
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located in center of bathtub
- Soaking Depth: 19-1/2 in (as measured to the overflow outlet or tub rim)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 28-3/8 in
- Basin Width:
- 28-3/8 in
- Bathtub Shape:
- Round
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Collection:
- Siglo
- Color Finish Category:
- Blacks
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 19-1/8 in
- Grab Bar Included:
- No
- Height:
- 26-9/16 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 26-9/16 in
- Overall Length:
- 41-1/8 in
- Overall Width:
- 41-1/8 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Pillow Included:
- No
- Size:
- 41 in
- Soaking Depth:
- 19-1/2 in
- Type:
- SH481088
- Weight:
- 110.69 lb
- cUPC Certified:
- Yes