This product requires certification to purchase.

41 SIGLO ROUND JAPANESE SOAKING TUB NO FAUCET HOLES OIL RUBBED BRONZE TRIM KIT WITH FOAM

Signature Hardware

Siglo 41 SIGLO ROUND JAPANESE SOAKING TUB NO FAUCET HOLES OIL RUBBED BRONZE TRIM KIT WITH FOAM

  • Fast #
  • Part #SH481098
  • Item #9714697
  • Manufacturer Part #481098
5 out of 5 Customer Rating
Brand image
Signature Hardware

Siglo 41 SIGLO ROUND JAPANESE SOAKING TUB NO FAUCET HOLES OIL RUBBED BRONZE TRIM KIT WITH FOAM

  • Fast #
  • Part #SH481098
  • Item #9714697
  • Manufacturer Part #481098
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Foam Insulation: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
28-3/8 in
Basin Width:
28-3/8 in
Bathtub Shape:
Round
Bathtub Type:
Soaker
Collection:
Siglo
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Height:
26-9/16 in
Installation Type:
Freestanding
Length:
41-1/8 in
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
26-9/16 in
Overall Length:
41-1/8 in
Overall Width:
41-1/8 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889863046
Weight:
118.69 lb
Width:
41-1/8 in