30 in. Farmhouse Ivy Marble Single Bowl Kitchen Sink in Egyptian Cream
Silbury 30 in. Farmhouse Ivy Marble Single Bowl Kitchen Sink in Egyptian Cream
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All dimensions are +/- 1".
- Each sink is crafted of natural stone and features unique variations.
- Drain opening fits standard 3-1/2" drains & disposals.
- To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
- Seal stone with StoneTech sealer before use for maximum performance.
Recommended Accessories
Specifications
- Application:
- Residential
- Collection:
- Silbury
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Egyptian Cream
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Length:
- 30
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-1/4 in x 17 in
- Sink Depth:
- 8-7/8
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Marble
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 20-1/2 in
- Type:
- SH484603
- UPC:
- 781889917336
- Width:
- 20-1/2