This product requires certification to purchase.

33 in. Farmhouse Ivy Marble Single Bowl Kitchen Sink in Egyptian Cream

Signature Hardware

Silbury 33 in. Farmhouse Ivy Marble Single Bowl Kitchen Sink in Egyptian Cream

  • Fast #
  • Part #SH229084IVY
  • Item #10054817
  • Manufacturer Part #484604
5 out of 5 Customer Rating
Brand image
Signature Hardware

Silbury 33 in. Farmhouse Ivy Marble Single Bowl Kitchen Sink in Egyptian Cream

  • Fast #
  • Part #SH229084IVY
  • Item #10054817
  • Manufacturer Part #484604
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are +/- 1".
  • Each sink is crafted of natural stone and features unique variations.
  • Drain opening fits standard 3-1/2" drains & disposals.
  • To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
  • Seal stone with StoneTech sealer before use for maximum performance.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Silbury
Color Finish Category:
Neutrals
Color Finish Name:
Egyptian Cream
Drain Location:
Center
Drain Opening:
3-1/2 in
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Marble
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 20 in
UPC:
781889917343
Width:
20 in