49 x 34-1/2 in. Japanese Soaking Air Tub in Stainless Steel
Silhouette 49 x 34-1/2 in. Japanese Soaking Air Tub in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Overflow includes a standard overflow which remains open to allow water into the drain
- Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
- Tub is handmade and therefore unique. Expect slight variations in finish and dimensions.(+/- 1 in.)
- Made of 16-gauge stainless steel
- Floor plate, 1-1/2 in. PVC pipe, 2 in. x 1-1/2 in. trap adapters, 1 brass threaded, 1 brass unthreaded tailpiece and plug
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Basin Depth:
- 29-3/4 in
- Basin Length:
- 29-3/4 in
- Basin Width:
- 28 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Clawfoot Included:
- No
- Collection:
- Silhouette
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-3/4 in
- Drain Included:
- No
- Drain Location:
- End
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 34-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 49 in
- Overall Width:
- 34-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 27 in
- UL Listed:
- No
- UPC:
- 781889832608
- Weight:
- 310 lb