5-1/16 in. Center-to-Center Cabinet Pull in Matte White/Satin Brass
Simbury 5-1/16 in. Center-to-Center Cabinet Pull in Matte White/Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with other items from the Simbury collection
- Screws included for simple, out-of-the-box installation
- Covered by Signature Hardware's 10 year limited manufacturer warranty
- Includes a single (1) pull
Documents
Specifications
- Center to Center:
- 5-1/16
- Collection:
- Simbury
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White, Satin Brass
- Depth:
- 1-1/4
- Hardware Type:
- Cabinet Pull
- Height:
- 1/2
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889917206
- Width:
- 7-1/2