This product requires certification to purchase.

*CVR* 48 TEAK VANITY WITH RECT UNDERMOUNT SINK NATURAL TEAK ARCTIC WHITE QUARTZ NO FAUCET HOLES

Signature Hardware

Simien *CVR* 48 TEAK VANITY WITH RECT UNDERMOUNT SINK NATURAL TEAK ARCTIC WHITE QUARTZ NO FAUCET HOLES

  • Fast #
  • Part #SH483302
  • Item #9834696
  • Manufacturer Part #483302
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Simien *CVR* 48 TEAK VANITY WITH RECT UNDERMOUNT SINK NATURAL TEAK ARCTIC WHITE QUARTZ NO FAUCET HOLES

  • Fast #
  • Part #SH483302
  • Item #9834696
  • Manufacturer Part #483302
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Teak cabinet with rattan door panels. Rattan panels are sealed for added durability and protection.
  • For proper maintenance, use only a microfiber cloth and brush to remove dust. Do not use chemicals on rattan.
  • Keep the rattan dry. If it is exposed to water, clean and dry immediately using a dry cloth.
  • Avoid direct sunlight to uphold the rattan's integrity.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Simien
Color Finish Category:
Browns
Color Finish Name:
Teak
Depth:
22 in
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Undermount
Material:
Wood
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Material:
Vitreous China
UPC:
781889888674
Vanity Top Shape:
Rectangle
Width:
49 in