6-1/2 in. Iron Shelf Bracket in Black Powder Coat
Simple Arch 6-1/2 in. Iron Shelf Bracket in Black Powder Coat
Frequently Purchased Together
Product Details
Product Details
- Weight capacity per pair is 50 pounds.
Documents
Specifications
- Capacity:
- 50 lbs
- Collection:
- Simple Arch
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 6-3/4 in
- Length:
- 6-1/2 in
- Material:
- Iron
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Width:
- 3/8 in