This product requires certification to purchase.

6-1/2 in. Iron Shelf Bracket in Distressed White

Signature Hardware

Simple Arch 6-1/2 in. Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407341
  • Item #7614476
  • Manufacturer Part #407341
5 out of 5 Customer Rating
Brand image
Signature Hardware

Simple Arch 6-1/2 in. Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407341
  • Item #7614476
  • Manufacturer Part #407341
5 out of 5 Customer Rating

X Points

Color Finish Name: Distressed White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Weight capacity per pair is 50 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
50 lbs
Collection:
Simple Arch
Color Finish Category:
Whites
Color Finish Name:
Distressed White
Hardware Type:
Bracket
Height:
6-3/4 in
Length:
6-1/2 in
Material:
Iron
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889434949
Width:
3/8 in